Beli water trap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EMC FRL Filter (Filter Regulator) (Unit FRL)atribut:
- Series No.: Round gauge series
- Type Code: Filter+regulator+ lubricator
- Guaranteed Pressure Resistance (MPa): 1.5
- Bowl material: Polycarbonate
- Filter Precision: 40 µm (5 µm is optional)
- Maximum Working Pressure (MPa): 1
- Pressure Adjustment Range (MPa): 0.15~0.85
- Recommended oil: Turbine No.1 Oil ISOVG32
- Valve Type: With Overlow
- Working Temperature (°C): 5~6
- monotaro Hose Fitting (Sambungan Selang)Deskripsi:For hose fittingsatribut:
- Material: Brass
- Shape: Straight
- Suitable fluid: Water, Air, Oil
- Operating Temperature Range (°C): -40 to 70
- Operating Pressure (MPa) : 6.89
- Wipro Iron Connection Hose (Kopler Selang)atribut:
- Material: Steel Q235
- Tensil Strength (N/mm): 370-500
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- TRUSCO Hose NippleDeskripsi:Use:Connection of equipment and hoseatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)Deskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mmatribut:
- Air inlet (inch): 3/4
- Material: Polycarbonate
- Dimension 1 (mm): 214
- Dimension 5 (mm): 50
- EMC Filter Regulator Lubricator EC Series (Unit FRL)atribut:
- Bowl material: Polycarbonate
- Filter Precision (µm): 25 (5 is optional)
- Maximum Working Pressure (MPa): 1.0
- Pressure Adjustment Range (MPa): 0.15-0.85
- Proof Pressure (MPa): 1.5
- Recommended oil: Turbine No.1 oil ISOVG32
- Valve Type: With overflow
- Working Temperature (°C): 5-60
- AS ONE Hexagonal Hose Nipple (SUS304)atribut:
- Compatible Fluid: water, oil, chemicals, air
- Material: Stainless steel (SUS304)
- ICE-O-MATIC Complete Appliance Water Filtration SystemsDeskripsi:Filtration systems reduce contaminants and improve water quality to produce purer ice cubes. Ice machine filtration systems install new or replace existing filtration systems. These systems include filter heads, filter housings, filters, installation kits, and additional accessories.atribut:
- UNSPSC: 40161502
- Application: Ice Makers
- Color: White
- Connection Type: Quick Connect
- Filter Media: Carbon
- Head Material: Stainless Steel
- Housing Material: Plastic
- Includes: Filter Cartridge; Gauge; Inlet Shut-Off Valve; Mounting Bracket; Quick-Connect Fittings
- Includes Gauge: Yes
- Includes Valve: Yes
- Maximum Pressure (psi): 125
- Maximum Temperature (°F): 100
- Minimum Pressure: 10
- Reduces: Chlorine Taste and Odor; Scale
- Removes Particle Size Down To (micron): 0.5
- Standards: NSF 42
- TRUSCO Hose Nippleatribut:
- Working Pressure (MPa): 3.45
- Fluid: Water, air, oil
- Hose Inside-Diameter (phi mm): 9
- Dimensions r: 2013/01/04
- Fluid Temperature (°C): -50 - 150
- Parker Quick Coupling Plug Barbed Hydraulic Hose Fitting (Kopler)Deskripsi:Brass barbed hydraulic hose fittings are resistant to heat, rust, and corrosion from water, acids, and minerals. They are more malleable than steel barbed hydraulic hose fittings, making them easier to install. They have threads on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place and form a seal.atribut:
- UNSPSC: 40141734
- For Use With Hose Series: 787ST; 787TC; 797ST; 797TC
- Hose Fitting A Connection Type: JIC
- Hose Fitting A Gender: Female
- Hose Fitting B Connection Type: Hose Barb
- Hose Fitting B Gender: Male
- Maximum Working Pressure at 70°F (psi): 300
- Reusable: Yes
- Standards: JIC
- Thread Type: JIC
- monotaro Filter Regulator + Lubricator (Unit FRL)Deskripsi:Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.atribut:
- Maximum Operating Pressure (MPa): 1
- Material (ball guard): Zinc alloy
- Set Pressure Range (MPa): 0.05 to 0.85
- Proof Pressure (MPa): 1.2
- Auto drain Specification: With semi-auto drain
- Body Material: Zinc alloy
- Filter Drain Capacity (ml): 80
- Filtration rating ( micro m): 5
- Fluid: Compressed air
- Lid Material: Polyacetal
- Lubricator Oil Storage Amount (ml): 125
- Mounting Method: Bracket mounting
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Recommended use oil: ISO VG 32
- Screw Type: PT
- Set Pressure Unit: MPa
- Onda Hose Coupler (Sambungan Selang)Deskripsi:Sebagai penyambung/konektor pipa yang memiliki dratatribut:
- Material: Brass
- LIVILUCK Hose Nipple Setatribut:
- Material: Brass
- Set Contents: Bracketx4, Packingx4, Bandx4
- Airtac Lubricator BL Series (Lubrikator)atribut:
- Port Size: 1/4
- Pressure Range: 05-1MPa(7-145Psi)
- Proof Pressure: 1.5
- Capacity of Drain Bowl (cc): 90
- Temperature Range: -5-70°C (unfreeze)
- Thread Type: PT
- Non Brand Garden Hose Repair Fitting (Sambungan Selang)Deskripsi:Garden hose end repair kits are fittings that fix and secure the ends of damaged hoses for continued use in garden hose assemblies. These fittings have raised ridges (or barbs) on one end of the fitting that hold it firmly in place when it is inserted into the damaged hose, creating a leak-resistant seal.atribut:
- UNSPSC: 40141734
Daftar Harga water trap Terbaru October 2026
| EMC FRL Filter (Filter Regulator) (Unit FRL) | Rp419.900 |
| monotaro Hose Fitting (Sambungan Selang) | Rp15.900 |
| ASOH Hose Joint | Rp26.900 |
| ASOH Hose Nipple | Rp8.900 |
| Wipro Iron Connection Hose (Kopler Selang) | Rp9.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp12.900 |
| TRUSCO Hose Nipple | Rp51.900 |
| TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara) | Rp309.900 |
| EMC Filter Regulator Lubricator EC Series (Unit FRL) | Rp639.900 |
| AS ONE Hexagonal Hose Nipple (SUS304) | Rp209.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Unit%20FRL)/qfP105382951-1.jpg)
%20Selang/monotaro%20Hose%20Fitting%20(Sambungan%20Selang)/73P110512255-1.jpg)


/91P106553325-3.jpg)
%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)

/57P103642187-3.jpg)
/07P111709007-1.jpg)
/paP103482910-12.jpg)



/c6P109571438-1.jpg)
/2bP103175083-1.jpg)
%20Selang/Onda%20Hose%20Coupler%20(Sambungan%20Selang)/b2P106799398-1.jpg)

/59P105644189-1.jpg)
%20Lurus/Non%20Brand%20Garden%20Hose%20Repair%20Fitting%20(Sambungan%20Selang)/qkP109989956-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)